Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ago Geometric Wool Area Rug 2ft 6in x 10ft

  • Mfr # MTSF01A-26010

  • Zoro # G413922330


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Style
Casual
Pattern
Geometric
Material
80% Recycled Wool, 20% Recycled Cotton
Length (In.)
120 in
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTSF01A-26010
Zoro #
G413922330
UPC #
193981369881
Country of Origin
India

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.30 in

Details

Color
Ivory
Style
Casual
Pattern
Geometric
Material
80% Recycled Wool, 20% Recycled Cotton
Type
Runner
Weave Type
Flatweave

Description

Complete your space with this geometric area rug. This floor covering has an intricate diamond pattern in calming hues that blend with any style from modern to bohemian. Handwoven from wool and cotton this rug is lightweight with a sleek pile that holds up well in high traffic areas of your home. Create the home you have always envisioned with our pet friendly and easy to care for area rugs.


  • Handmade, High Traffic, Pet-Friendly
  • 80% Recycled Wool, 20% Recycled Cotton, Made in India
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Sleek and functional .3" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.