Zoro Homepage

Aideen Modern Snake Patterned Area Rug 4ft x 5ft 7in

  • Mfr # BDCH11A-406

  • Zoro # G113911573


product price: $68.49
/ea

Key Features

Size
4 ft x 5 ft 7 in
Color
Beige
Style
Modern/Contemporary
Pattern
Animal
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCH11A-406
Zoro #
G113911573
UPC #
193981178124
Country of Origin
Turkey

Dimensions

Size
4 ft x 5 ft 7 in
Length (In.)
67 in
Width (In.)
48 in
Thickness
0.35 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Animal
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Get ready to turn heads with this modern snake patterned area rug! With a unique pattern and color palette, this floor covering will elevate any room that it is placed in. Made from soft durable materials, this rug is perfect for any high traffic areas and will last for years to come. Dont wait to create the home youve always dreamed of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional .28" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.