
Aideen Modern Snake Patterned Area Rug 5ft 5in x 8ft
Mfr # BDCH11A-508
Zoro # G113911559
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern/Contemporary
Pattern
Animal
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDCH11A-508
Zoro #
G113911559
UPC #
193981178131
Country of Origin
Turkey
Dimensions
Size
5 ft 5 in x 8 ft
Length (In.)
96 in
Width (In.)
65 in
Thickness
0.35 in
Details
Color
Beige
Style
Modern/Contemporary
Pattern
Animal
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Get ready to turn heads with this modern snake patterned area rug! With a unique pattern and color palette, this floor covering will elevate any room that it is placed in. Made from soft durable materials, this rug is perfect for any high traffic areas and will last for years to come. Dont wait to create the home youve always dreamed of with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
- Sleek and functional .28" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.