Zoro Homepage

Ailani Modern Geometric Area Rug 7ft 10in x 10ft

  • Mfr # KSCM08A-8010

  • Zoro # G313926490


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Modern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSCM08A-8010
Zoro #
G313926490
UPC #
193981062584
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
1.90 in

Details

Color
Beige
Style
Modern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Immerse your living space in contemporary elegance with the modern geometric area rug, meticulously crafted from 100% Polypropylene to offer a perfect blend of comfort and durability. This versatile rug is a seamless addition to rooms like the bedroom, living room, dining room, hallway, kitchen, and nursery/kidsft room, infusing a touch of modern sophistication into your decor. With its high durability and stain resistant features, this rug is tailored to withstand the demands of daily use in bustling households. Moreover, its kid friendly and pet friendly design ensures both functionality and style, making it an ideal choice for homes with children and pets. Embrace the comfort, durability, and modern aesthetic of this rug, enhancing your space with a stylish and family friendly flooring solution.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, OEKO-TEX Certified
  • Transform any room with this versatile area rug, suitable for Bedroom, Living Room, Dining Room, Hallway, Kitchen, and Nursery/Kids Room, providing comfort and style throughout your home.
  • A rug with a pile height of 0.25 inches strikes a harmonious blend of comfort and longevity, ideal for spaces with high levels of foot traffic.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.