Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ailey Cotton Diamond Trellis Tassel Area Rug 5ft x 8ft

  • Mfr # SUTN03A-508

  • Zoro # G813915765


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Black
Style
Global Inspired
Pattern
Geometric
Material
80% Cotton, 20% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUTN03A-508
Zoro #
G813915765
UPC #
193981473427
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.15 in

Details

Color
Black
Style
Global Inspired
Pattern
Geometric
Material
80% Cotton, 20% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Neutral, sleek, and refreshingly lightweight this rug will make a wonderful addition to your home. The diamond pattern and wispy tassels will make a perfect addition to existing contemporary decor.


  • Handmade, High Traffic, Pet-Friendly
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space. Includes 3" braided tassels on both ends for added charm
  • Handmade rugs should be treated more carefully than machine-made rugs, we recommend vacuuming regularly and blotting spills or stains with a clean white cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.