Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aine Bordered Machine Washable Indoor/Outdoor Area Rug 10ft x 13ft

  • Mfr # ECAT08A-10013

  • Zoro # G013898431


product price: $450.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
10 ft x 13 ft
Color
Beige
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECAT08A-10013
Zoro #
G013898431
UPC #
193981067480
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft
Length (In.)
156 in
Width (In.)
120 in
Thickness
0.25 in

Details

Color
Beige
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

A rug you canftt help but stop and stare! Perfect for a living room, patio, deck, bedroom, or any area needing a pop of color, this machine washable area rug features a fun and eye catching design that will transform your indoor space or your outdoor space. Made from sustainably sourced premium synthetic fibers, our machine washable rugs are perfect for those with kids and pets. When that inevitable stain happens, roll your rug up and place it in your washing machine! Hang dry and simply put your rug right back in the desired place inside or out.


  • High Traffic, Pet-Friendly, Stain Resistant, Machine Washable, OEKO-TEX Certified
  • Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or patio
  • Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.