Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aisha Buffalo Plaid Area Rug 2ft 5in x 9ft 6in

  • Mfr # BDSM26A-208

  • Zoro # G513897552


product price: $70.79
/ea

Key Features

Color
Grey
Style
Farmhouse
Pattern
Plaid
Material
100% Polypropylene
Length (In.)
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSM26A-208
Zoro #
G513897552
UPC #
193981474448
Country of Origin
Turkey

Dimensions

Size
2 ft 5 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
29 in
Thickness
0.40 in

Details

Color
Grey
Style
Farmhouse
Pattern
Plaid
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Add a touch of farmhouse country to your space with this buffalo plaid area rug. This floor covering will elevate any room it is placed in and will pair perfectly with any style from modern to farmhouse. Machine made of polypropylene, a durable fiber that resists stains and fading while lasting for years to come. Create the cozy environment you have been wanting with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Medium 0.31pile height allows for convenient placement in entryways and underneath furniture
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.