
Aisha Buffalo Plaid Area Rug 2ft x 3ft
Mfr # BDSM26A-203
Zoro # G413897737
product price: $36.99
/eaKey Features
Color
Grey
Style
Farmhouse
Pattern
Plaid
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSM26A-203
Zoro #
G413897737
UPC #
193981276073
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.40 in
Details
Color
Grey
Style
Farmhouse
Pattern
Plaid
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Add a touch of farmhouse country to your space with this buffalo plaid area rug. This floor covering will elevate any room it is placed in and will pair perfectly with any style from modern to farmhouse. Machine made of polypropylene, a durable fiber that resists stains and fading while lasting for years to come. Create the cozy environment you have been wanting with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Medium 0.31pile height allows for convenient placement in entryways and underneath furniture
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.