Aitana Floral and Paisley Machine Washable Area Rug 2ft 6in x 8ft
- Mfr # RZNB13A-2608
- Zoro # G913915306
Key Features
Specifications
Details
- MFR #
- RZNB13A-2608
- Zoro #
- G913915306
- UPC #
- 193981156306
- Country of Origin
- Türkiye
- Color
- Taupe
- Style
- Oriental & Persian
- Pattern
- Medallion,Vintage & Distressed
- Material
- 100% Polyester
- Type
- Runner
- Weave Type
- Power Loomed
Dimensions
- Size
- 2 ft 6 in x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 30 in
- Thickness
- 0.10 in
Description
Presenting our area rug, designed with intricate persian style influences. Its captivating floral and paisley pattern exudes timeless charm and elegance. Crafted from 100% polyester and machine made, this rug ensures durability and ease of maintenance. It boasts a machine washable feature, making it highly convenient for busy households. Renowned for its durability, kid friendliness, pet friendliness, and stain resistant properties, this versatile rug is an ideal choice for various living spaces including bedrooms, living rooms, dining rooms, hallways, kitchens, nurseries, and kidsft rooms, providing a soft and welcoming touch wherever itfts placed.
- Machine Washable, High Traffic, Pet-Friendly, Stain Resistant
- 100% Polyester, made in Turkey
- This machine-washable rug combines high durability, kid and pet-friendly features, and stain resistance, making it a versatile choice for the bedroom, living room, dining room, hallway, kitchen, and even the nursery or kids' room, ensuring easy maintenance and long-lasting appeal in various spaces.
- This rug has a thickness of .10 inches, offering a sleek and seamless addition to your home decor. Its flat surface ensures a smooth appearance that effortlessly blends into any room.
- Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.