Zoro Homepage

Akia Lattice High/Low Tassel Area Rug 2ft 8in x 8ft

  • Mfr # OZDN18A-2808

  • Zoro # G213923414


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 8 ft
Color
Cream
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZDN18A-2808
Zoro #
G213923414
UPC #
193981361762
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
1.40 in

Details

Color
Cream
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

If youftre looking for a way to make the most of your time at home then look no further than these beauties! Stop circling around your cold, too hard floor, find the warmth you deserve with these comfy, low maintenance rugs! Theyftre perfect for living rooms, bedrooms, dens, hallways you name it! And best of all, youftll never need to worry about them piling or wearing out theyftre made to last! Stop wasting time & energy on cold, unfluffy rugs! Get the softness you deserve with these beautiful, timeless pieces. Enhance your home today with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for any area of your home from your bedroom, living room, hallway, bathroom, or nursery
  • This geometric rug has a plush high/low 1.18" pile height and 3.94" braided tassels lining each end
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.