Zoro Homepage

Akua Ethnic Bands Tassel Area Rug 4ft x 6ft

  • Mfr # STGL16A-406

  • Zoro # G113932301


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Tribal
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STGL16A-406
Zoro #
G113932301
UPC #
842736196271
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
6'
Width (In.)
4'
Thickness
0.40"

Details

Color
Ivory
Style
Tribal
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave
Powerloomed

Description

  • High Traffic, Pet-Friendly, Stain Resistant
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional with a 0.35" pile height allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.