
Akua Ethnic Bands Tassel Area Rug 5ft x 8ft
Mfr # STGL16A-508
Zoro # G613932290
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Tribal
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STGL16A-508
Zoro #
G613932290
UPC #
842736196288
Country of Origin
Turkey
Dimensions
Size
5 ft x 8 ft
Length (In.)
8'
Width (In.)
5'
Thickness
0.40"
Details
Color
Ivory
Style
Tribal
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave
Powerloomed
Description
- High Traffic, Pet-Friendly, Stain Resistant
- Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
- Sleek and functional with a 0.35" pile height allows for convenient placement in entryways and underneath furniture
- Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.