Zoro Homepage

Alafia High-Low Geometric Tasseled Area Rug 4ft x 6ft

  • Mfr # OZNN22A-406

  • Zoro # G313920825


product price: $53.09
/ea

Key Features

Size
4 ft x 6 ft
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZNN22A-406
Zoro #
G313920825
UPC #
193981747900
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.85 in

Details

Color
Off White
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living spaces with this floor covering, delivering a chic and fashionable aesthetic in the most essential areas. Designed in trendy and welcoming color palettes, this rug is meticulously crafted using robust materials, ensuring its enduring presence in your home decor. With its low maintenance characteristics, this area rug effortlessly enhances any environment. Adorned with high low 3D designs and tasteful tassels, it becomes a versatile addition, suitable for your dining area, living room, or any space in your home seeking an elevated and refined ambiance.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
  • Boasting a combination of high and low .67" weaving patterns, this floor covering will take your space to new heights
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.