Alaina Indoor/Outdoor Striped Area Rug 6ft 3in x 9ft 2in

  • Mfr # OWDN27B-63092

  • Zoro # G613915330


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWDN27B-63092
Zoro #
G613915330
UPC #
842736137557
Country of Origin
Belgium

Dimensions

Size
6 ft 3 in x 9 ft 2 in
Length (In.)
110 in
Width (In.)
75 in
Thickness
0.10 in

Details

Color
Black
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings. These pieces are so versatile that you might find yourself using them around your home dont worry, theyre just as great for indoor use too!


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Belgium
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.