Zoro Homepage

Alaiya Checkered Machine Washable Area Rug 6ft 7in x 9ft

  • Mfr # MEGR05A-6709

  • Zoro # G413922316


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Pattern
Checkered
Material
100% PET Polyester
Shape
Rectangle
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR05A-6709
Zoro #
G413922316
UPC #
193981069460
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.55 in

Details

Color
Green
Style
Modern
Pattern
Checkered
Material
100% PET Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introduce a touch of classic charm to your living space with the checkered area rug, designed for easy maintenance with its machine washable feature. Crafted from 100% PET Polyester, this rug offers durability for sustainable living. Ideal for the bedroom, living room, dining room, hallway, and kitchen, this rug is highly versatile and complements various decor styles. With its high durability, kid friendly and pet friendly design, and stain resistant properties, this rug is a practical and stylish choice for busy households. Embrace the timeless appeal and functionality of this area rug, adding a touch of sophistication while ensuring easy care and family friendly features in your home decor.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Transform any space with this multi-functional area rug, perfect for Bedroom, Living Room, Dining Room, Hallway, and Kitchen, adding warmth and style to every corner of your home.
  • An area rug with a pile height of 0.25" offers a low-profile option that is easy to clean, ideal for high-traffic areas, and provides a sleek and modern look to a room.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.