Zoro Homepage

Alani Textured Moroccan Area Rug 5ft 3in x 7ft 6in

  • Mfr # GCSN01A-508

  • Zoro # G913906465


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Transitional
Pattern
Moroccan
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCSN01A-508
Zoro #
G913906465
UPC #
193981553563
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 6 in
Length (In.)
90 in
Width (In.)
63 in
Thickness
0.25 in

Details

Color
Beige
Style
Transitional
Pattern
Moroccan
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living space with a captivating focal point using this versatile casual area rug. Its intricate weave adds a unique touch to interiors seeking a fresh perspective. Whether gracing your bedroom floor for a luxurious morning start or placed in any room needing a distinctive flair, this durable rug delivers. Its exceptional design brings depth and dimension, inviting you and your family to unwind in style. Plus, our easy to clean area rugs ensure you make the most of your home time.


  • OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional .25" pile height allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.