Zoro Homepage

Alden Textured Diamonds Area Rug 5ft x 8ft

  • Mfr # SMRM03A-508

  • Zoro # G313919652


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Dark Grey
Style
Mediterranean
Pattern
Geometric
Material
70% Jute, 30% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMRM03A-508
Zoro #
G313919652
UPC #
193981380879
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Dark Grey
Style
Mediterranean
Pattern
Geometric
Material
70% Jute, 30% Cotton
Shape
Rectangle

Description

Add a serene vibe to your home with this geometric area rug. Handmade from jute and cotton fibers, this floor covering has textured high low surface that will add the perfect amount of depth to your space. With a diamond trellis pattern and neutral hues, this rug will pair perfectly with any of your existing style from modern to bohemian. Create the space youve always dreamed of with our easy to care for and pet friendly area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 70% Jute, 30% Cotton, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • The perfect combination of style and durability, our jute and natural fiber rugs bring home effortless sophistication
  • Stylish and versatile, this Moroccan-inspired rug adds the right amount of chic to your space
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend regular surface vacuuming and spot treating mild stains by blotting with a clean white cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.