
Aleen Bohemian Cotton/Jute Area Rug 6ft
Mfr # MGNM05A-606R
Zoro # G213931761
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Style
Bohemian
Pattern
Striped
Material
50% Jute, 50% Cotton
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGNM05A-606R
Zoro #
G213931761
UPC #
841388185053
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.35 in
Details
Color
Multicolor
Style
Bohemian
Pattern
Striped
Material
50% Jute, 50% Cotton
Shape
Round
Weave Type
Hand Loomed
Description
Brighten your room with this distinctively vivid braided bohemian rug. Hand crafted in India of jute & cotton, each piece carries with it a variation in color and pattern unique to the artisan who wove it. Because of the handmade nature of these rugs, no two will look exactly alike. Create the unique bold environment youve always wanted with our easy to care for area rugs.
- Eco-Friendly, High Traffic, Pet-Friendly
- This durable yet stylish braided rug is perfect for your living room, dining room, kitchen, or hallway
- With a .35" medium thickness, this rug will feel good with every step
- Handmade rugs should be maintained differently than machine-made rugs. We recommend vacuuming regularly (without a beater bar) and blotting mild stains with a clean white cloth
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.