Zoro Homepage

Alena Solid Machine Washable Area Rug 2ft 6in x 8ft

  • Mfr # GRHN17D-2608

  • Zoro # G613904785


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Style
Contemporary
Pattern
Solid
Material
100% Polyester
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRHN17D-2608
Zoro #
G613904785
UPC #
193981157051
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.10 in

Details

Color
Beige
Style
Contemporary
Pattern
Solid
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

Presenting our Solid Machine Washable Area Rug, crafted to elevate your living space with its contemporary sophistication and practicality. Featuring a sleek solid pattern, this rug seamlessly integrates into various interior styles, making it suitable for every room, from the bedroom to the kitchen. Constructed from 100% Polyester and meticulously machine made, it offers a luxurious softness underfoot while ensuring remarkable durability to withstand daily use. With its highly durable composition and additional features like being kid friendly, pet friendly, machine washable, and stain resistant, this rug is the perfect choice for busy households seeking both style and convenience. Enhance your decor effortlessly with this versatile and resilient rug, promising enduring comfort and beauty throughout your home.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • This rug seamlessly complements the décor of your bedroom, living room, dining room, hallway, office, and kitchen, adding a touch of elegance and comfort to each space.
  • At a pile height of just 0.08 inches, this rug seamlessly combines softness and durability, boasting a plush surface for comfort and sturdy construction for long-lasting resilience, perfect for enhancing any living space.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.