Alena Starry Night High-Low Kids Tasseled Area Rug 3ft x 5ft

  • Mfr # KKLR35A-305

  • Zoro # G413922347


product price:  $49.89
/ea

Key Features

Color
Navy
Shape
Rectangle
Pattern
Polka Dot
Material
100% Polyester
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKLR35A-305
Zoro #
G413922347
UPC #
193981560189
Country of Origin
Turkey

Dimensions

Length (In.)
60 in
Width (In.)
36 in
Thickness
0.75 in

Details

Color
Navy
Shape
Rectangle
Pattern
Polka Dot
Material
100% Polyester
Style
Kids
Weave Type
Power Loomed

Description

Elevate any kidfts room or nursery with this luxurious rug, designed to add a touch of elegance and comfort. Its distinctive loop construction, combined with high low soft shag detailing that is incredibly soft to the touch. Adding a playful yet chic twist, braided tassels line each end. This rug not only ensures warmth and softness under little feet but also enhances the room with a stylish vibe. Enjoy the unique blend of coziness and high end design, perfect for the youngest family members.


  • OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, nursery, or playroom
  • This floor covering has a high/low .67" pile height that feels extremely soft underfoot and 3.94" braided tassels lining each end
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.