Zoro Homepage

Alesha Modern Striped Machine Washable Area Rug 4ft x 6ft

  • Mfr # BIPA06A-406

  • Zoro # G913902238


product price: $57.79
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Transitional
Pattern
Medallion
Material
84% Polyester, 13% Viscose, 3% Olefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIPA06A-406
Zoro #
G913902238
UPC #
193981010585
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.10 in

Details

Color
Beige
Style
Transitional
Pattern
Medallion
Material
84% Polyester, 13% Viscose, 3% Olefin
Shape
Rectangle
Weave Type
Power Loomed

Description

Make a bold statement with this machine washable modern area rug. Composed of a blend of durable fibers, this is the perfect addition to any room in your home. Featuring a breathable porous addition throughout, creating a breathable and light floor covering for your space. Our machine washable collection is functional and stylish to keep up with your busy lifestyle. Relax and unwind with our pet friendly and easy to clean area rugs.


  • Machine Washable, OEKO-TEX Certified
  • 84% Polyester, 13% Viscose, 3% Olefin, made in China
  • New and innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.