Zoro Homepage

Aletta Geometric Tiled Jute Area Rug 5ft x 8ft

  • Mfr # TADP03A-508

  • Zoro # G213923360


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Jute
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADP03A-508
Zoro #
G213923360
UPC #
193981644100
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Natural
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Loomed

Description

Create the oasis youve always dreamed of with this jute area rug. Hand braided, combining a geometric pattern and natural texture by using bleached and natural jute yarns make this floor covering the finishing touch to any space. Pair this rug with any of your existing style from modern to bohemian. Get that stylish look with the great feeling of sustainability with this gorgeous area rug.


  • This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
  • This handmade flatweave rug has a .30" thickness allows for convenient placement in entryways and underneath furniture
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.