Shop NULOOM
See all product information
Create Account
Alexandra Aztec Indoor/Outdoor Area Rug 2ft x 8ft
- Mfr # GBCB43B-208
- Zoro # G613897667
product price:Â
$
35.75
/ea
Key Features
Size
2 ft x 8 ft
Color
Charcoal
Style
Transitional
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBCB43B-208
- Zoro #
- G613897667
- UPC #
- 193981666782
- Country of Origin
- India
- Color
- Charcoal
- Style
- Transitional
- Pattern
- Geometric
- Material
- 90% Polypropylene, 10% Polyester
- Type
- Runner
- Weave Type
- Power Loomed
Dimensions
- Size
- 2 ft x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 24 in
- Thickness
- 0.40 in
Description
Whoever said nice floor coverings are only for inside the home hasnt come across a stunning indoor/outdoor rug yet. This beautiful pattern is sure to make a statement and add the perfect finishing touch to any space inside or outside your home.Made from durable synthetic fibers, this rug will last for years to come while remaining gorgeous underfoot. Pair with any existing decor for modern to bohemian and let this floor covering be the centerpiece. Kick back and relax with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, Performance
- 90% Polypropylene, 10% Polyester, made in India
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.