Zoro Homepage

Alexandrine Modern Snake Print Area Rug 4ft x 5ft 7in

  • Mfr # BDCH10A-406

  • Zoro # G013911697


product price: $57.79
/ea

Key Features

Size
4 ft x 5 ft 7 in
Color
Beige
Style
Modern/Contemporary
Pattern
Animal
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCH10A-406
Zoro #
G013911697
UPC #
193981178094
Country of Origin
Turkey

Dimensions

Size
4 ft x 5 ft 7 in
Length (In.)
67 in
Width (In.)
48 in
Thickness
0.35 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Animal
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Prepare to turn heads with this unique modern area rug. Made from durable synthetic fibers, this floor covering will last in high traffic areas of your home while remaining soft underfoot. This rug has a stunning snake print design that will elevate any room pairing with contemporary style. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for high or low traffic areas such as your bedroom, living room, dining room, or hallway
  • Sleek and functional .28" pile height allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.