Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alexia Traditional Machine Washable Area Rug 5ft x 8ft

  • Mfr # LPME02A-508

  • Zoro # G513931409


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Grey
Style
Traditional
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPME02A-508
Zoro #
G513931409
UPC #
193981061648
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Grey
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

The traditional medallion area rug, constructed from 100% Polyester, offers a versatile and practical solution for various living spaces. Its washable feature simplifies maintenance, making it ideal for high traffic areas like the bedroom, living room, dining room, hallway, and kitchen. This rug is designed to be highly durable, ensuring longevity and resilience in busy households. Not only is it kid friendly and pet friendly, but it is also stain resistant, providing a worry free option for homes with children or pets. The soft and smooth texture of the rug adds a touch of comfort and luxury to your room, creating a cozy and inviting atmosphere for relaxation and enjoyment.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Functional and stylish, this area rug is perfect for Bedroom, Living Room, Dining Room, Hallway, and Kitchen, adding warmth and charm to any area of your home.
  • A rug, featuring a pile height of 0.25 inches, offers a thin profile while maintaining a soft and smooth texture, adding a touch of comfort to your space.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.