
Alexis Striped Indoor/Outdoor Area Rug 5ft 3in x 7ft 6in
Mfr # OWDN28A-53076
Zoro # G613915712
product price:Â $71.39
/eaKey Features
Size
5 ft 3 in x 7 ft 6 in
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWDN28A-53076
Zoro #
G613915712
UPC #
842736137588
Country of Origin
Belgium
Dimensions
Size
5 ft 3 in x 7 ft 6 in
Length (In.)
90 in
Width (In.)
63 in
Thickness
0.10 in
Details
Color
Black
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This rug is machine made from 100% polypropylene and built to last in outdoor conditions. It will help complete and add comfort to any space whether you choose to place it inside or outside your home. Choose from any of the unique colorways to best match existing decor.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Stylish and versatile, this coastal rug adds the perfect relaxing beachy feel to space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.