Zoro Homepage

Alinor Striped Machine Washable Area Rug 3ft x 5ft

  • Mfr # GRHN04A-305

  • Zoro # G413903285


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Style
Bohemian
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRHN04A-305
Zoro #
G413903285
UPC #
193981361328
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.10 in

Details

Color
Multicolor
Style
Bohemian
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Our rugs make a statement without saying a word. With designs that are as eye catching as they are effortless, our rugs offer the perfect finishing touch to any space. Whether youftre looking to add an unexpected flair to your living room or want an area rug that will complement your decor, our collection has something for everyone. Donftt just take our word for it. Shop our easy to clean and pet friendly collections today and find the perfect rug for your home.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, dining room, living room, kitchen, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .08" pile height that will make you feel good with every step
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.