
Alisia Flatweave Striped Jute Area Rug 9ft 6in x 13ft 6in
Mfr # TADR03A-960136
Zoro # G613924677
product price:Â $446.99
/eaKey Features
Color
Off White
Style
Coastal/Nautical
Pattern
Bordered
Material
90% Jute, 10% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TADR03A-960136
Zoro #
G613924677
UPC #
842736136567
Country of Origin
India
Dimensions
Size
9 ft 6 in x 13 ft 6 in
Length (In.)
162 in
Width (In.)
114 in
Thickness
0.35 in
Details
Color
Off White
Style
Coastal/Nautical
Pattern
Bordered
Material
90% Jute, 10% Cotton
Shape
Rectangle
Weave Type
Flatweave
Description
The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, jute and cotton rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.
- Eco-Friendly, High Traffic, Pet-Friendly
- 90% Jute, 10% Cotton, made in India
- The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- A flatweave construction with a medium .35" pile height creates the perfect amount of texture for any space
- Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking off any dirt or debris rather than vacuuming
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.