Zoro Homepage

Allyson Modern Geometric Area Rug 4ft x 6ft

  • Mfr # GCEL08A-406

  • Zoro # G113905176


product price: $53.35
/ea

Key Features

Size
4 ft x 6 ft
Color
Blue
Style
Global Inspired
Pattern
Tribal
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCEL08A-406
Zoro #
G113905176
UPC #
193981065288
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Blue
Style
Global Inspired
Pattern
Tribal
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living space with our exquisite modern geometric area rug, meticulously crafted from 100% polyester for a blend of luxury and resilience. This versatile rug is designed to complement various rooms, from the cozy bedroom to the bustling kitchen, adding a contemporary touch to any setting. Experience the ultimate convenience with its high durability, making it perfect for high traffic areas and busy households. Embrace worry free living with its stain resistant feature, ideal for homes with children and pets. Revel in the plush softness and enduring quality of this rug, a perfect fusion of comfort and durability for your home decor needs.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • 100% Polyester, made in Turkey
  • This stunning rug would be a perfect addition to your bedroom, living room, dining room, hallway, and kitchen. Its intricate design and vibrant colors will add warmth and character to the space, creating a cozy atmosphere for relaxation and gatherings.
  • At a sleek 0.24 inches in pile height, this rug seamlessly combines functionality with a soft, smooth texture, ensuring a comfortable and stylish addition to any room.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.