
Aloisia Bunny Machine Washable Area Rug 7ft 6in x 9ft 6in
Mfr # HJCL07A-76096
Zoro # G013906655
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Style
Modern/Contemporary
Pattern
Graphic
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJCL07A-76096
Zoro #
G013906655
UPC #
193981359332
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.30 in
Details
Color
Blue
Style
Modern/Contemporary
Pattern
Graphic
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
A new addition to your nursery or childrenfts bedroom is just a click away. Whether you want to refresh your playtime moments or add a new design element to your room, nuLOOM has just what you need. The soft, durable fabrication of these styles are ideal for gathering around and enjoying with your loved ones. You and your kids both will come to adore this pet friendly and easy to clean area rug comes in an assortment of sizes.
- High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
- Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable machine woven weave will hold up in high traffic areas of your home such as your nursery, playroom, bedroom, or classroom
- Made from sustainably-sourced premium synthetic fibers with a sleek and functional .31" pile height that allows for convenient placement in entrways or under furniture
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.