Zoro Homepage

Alvera Easy Shag Area Rug 2ft 8in x 8ft

  • Mfr # OZSG17A-2808

  • Zoro # G413931608


product price: $44.99
/ea

Key Features

Size
2 ft 8 in x 8 ft
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSG17A-2808
Zoro #
G413931608
UPC #
841388156909
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
1.40 in

Details

Color
White
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Indulge in the soft, plush feel of this cozy shag rug. The contemporary elements are designed to pull the various components of your room together effortlessly.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space
  • Vacuum without beater bar at lowest setting. Shake to remove excess buildup. Professional cleaning recommended for heavy staining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.