Zoro Homepage

Aly Modern Abstract Area Rug 6ft 7in x 9ft

  • Mfr # KKNT08A-6709

  • Zoro # G113924306


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Transitional
Pattern
Abstract
Material
70% Polypropylene, 30% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKNT08A-6709
Zoro #
G113924306
UPC #
193981754090
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.30 in

Details

Color
Beige
Style
Transitional
Pattern
Abstract
Material
70% Polypropylene, 30% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

This contemporary abstract design will look stunning in a modern home. Machine made in Turkey from durable and soft synthetic fibers. This rug is designed to handle daily foot traffic, and its kid and pet friendly.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • A medium 0.28pile height allows for convenient placement in entryways and underneath furniture
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.