
Aly Modern Abstract Area Rug 7ft 10in x 10ft 10in
Mfr # KKNT08A-8010
Zoro # G713924331
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Transitional
Pattern
Abstract
Material
70% Polypropylene, 30% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKNT08A-8010
Zoro #
G713924331
UPC #
193981754106
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 10 in
Length (In.)
130 in
Width (In.)
94 in
Thickness
0.30 in
Details
Color
Beige
Style
Transitional
Pattern
Abstract
Material
70% Polypropylene, 30% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
This contemporary abstract design will look stunning in a modern home. Machine made in Turkey from durable and soft synthetic fibers. This rug is designed to handle daily foot traffic, and its kid and pet friendly.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- A medium 0.28pile height allows for convenient placement in entryways and underneath furniture
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.