Zoro Homepage

Amada Hand Loomed Textured Diamonds Cotton Area Rug 5ft x 8ft

  • Mfr # SUTN04A-508

  • Zoro # G213915525


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Ivory
Style
Traditional
Pattern
Oriental/Persian
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUTN04A-508
Zoro #
G213915525
UPC #
193981475391
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Ivory
Style
Traditional
Pattern
Oriental/Persian
Material
100% Cotton
Shape
Rectangle

Description

Infuse your space with charm through our transitional area rug, an artistic masterpiece designed to astound! This rug harmonizes with your existing decor, effortlessly blending into your home while adding a splash of distinction. Its comfortable texture is matched by an enduring resilience, creating a low maintenance haven underfoot. Designed to cater to the realities of everyday life, our area rugs are pet friendly and easy to clean, enhancing the warmth and enjoyment of your home.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
  • Handmade rugs should be treated more carefully than machine-made rugs, vacuum regularly (without a beater bar) to reduce potential shedding and spot clean stains by blotting gently with a clean white cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.