Zoro Homepage

Amaya Abstract Area Rug 4ft 3in x 6ft 3in

  • Mfr # CFDR08A-406

  • Zoro # G413899427


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Color
Gold
Style
Transitional
Pattern
Oriental/Persian
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFDR08A-406
Zoro #
G413899427
UPC #
193981472956
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 6 ft 3 in
Length (In.)
75 in
Width (In.)
51 in
Thickness
0.40 in

Details

Color
Gold
Style
Transitional
Pattern
Oriental/Persian
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introduce a stylish touch to your space with this contemporary area rug. It showcases an abstract pattern, infusing a modern, artistic vibe. The neutral color palette offers versatility, complementing various decor styles. This floor covering is made from a blend of recycled polypropylene and polyester, it combines durability with plush comfort and is perfect for any space from your living room to bedroom.


  • Eco-Friendly, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 73% Recycled Polypropylene, 27% Recycled Polyester, Made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.