Zoro Homepage

Amelie Hedgehog Kids Area Rug 5ft x 8ft

  • Mfr # GCHS01A-508

  • Zoro # G613905386


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Pattern
Graphic
Material
100% Polypropylene
Length (In.)
96 in
Thickness
0.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCHS01A-508
Zoro #
G613905386
UPC #
193981009190
Country of Origin
Turkey

Dimensions

Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Off-White
Pattern
Graphic
Material
100% Polypropylene
Style
Kids
Weave Type
Power Loomed

Description

Revamp your childfts room with our charming rug adorned with an adorable hedgehog design. Tailored with kids in mind, it offers comfort and durability, creating a snug play area capable of withstanding their boundless energy. The distinctive shape infuses a hint of whimsy into their room, igniting creativity and imagination. Elevate their space with this exceptional rug that seamlessly marries fun and functionality, turning it into a special and inviting haven for your child.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, nursery, or playroom
  • Sleek and functional with a .31" pile height allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.