Zoro Homepage

Amity Abstract Machine Washable Area Rug 4ft x 6ft

  • Mfr # GCSN10A-406

  • Zoro # G413907382


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCSN10A-406
Zoro #
G413907382
UPC #
193981747306
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Light Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your space with our meticulously crafted rug, meticulously designed to radiate the charm of a handmade creation, infusing character into any room. This is more than just a rug; itfts a testament to both comfort and endurance. The high low loop details in the design yield a captivating texture, while the crisp, geometric pattern introduces a hint of contemporary sophistication. When the inevitable inoopsin happens, simply roll up your rug and toss in the washing machine! Effortlessly transform your space with this outstanding rug, seamlessly harmonizing artistry and functionality.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Spill- and stain-resistant, this reversible rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.