Zoro Homepage

Amiyah Reversible Machine Washable Area Rug 5ft x 8ft

  • Mfr # ATGW16A-508

  • Zoro # G813904592


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
Style
Modern
Pattern
Geometric
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATGW16A-508
Zoro #
G813904592
UPC #
193981062195
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.10 in

Details

Color
Light Grey
Style
Modern
Pattern
Geometric
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
Weave Type
Power Loomed

Description

Enhance your living space with the versatile geometric area rug, featuring a reversible design for added flexibility in styling. Crafted from a blend of 51% Polyester, 28% Cotton, 13% Acrylic, and 8% Viscose, this rug offers a unique combination of durability and softness. Suitable for various rooms including the bedroom, living room, dining room, hallway, and nursery/kidsft room, it provides a soft and smooth texture underfoot. With its washable and stain resistant properties, this rug is easy to maintain, making it ideal for busy households. Embrace the durability and family friendly features of this rug, adding both style and functionality to your home decor.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, OEKO-TEX Certified
  • Designed to complement any space, this area rug is perfect for Bedroom, Living Room, Dining Room, Hallway, and Nursery/Kids Room, offering both comfort and style throughout your home.
  • An area rug with a thickness of 0.10" offers a sleek and low-profile option that is easy to clean, perfect for high-traffic areas, and provides a modern and contemporary look to any room.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.