Zoro Homepage

Amoura Transitional Indoor/Outdoor Area Rug 7ft 10in x 10ft

  • Mfr # GRNP02A-8010

  • Zoro # G913905451


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Light Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRNP02A-8010
Zoro #
G913905451
UPC #
193981155651
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.20 in

Details

Color
Light Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Crafted for versatility, this transitional indoor/outdoor area rug features a timeless geometric pattern and a 100% Polypropylene construction, ensuring both style and durability. Its machine made design offers comfort and reliability, making it suitable for various living spaces including the bedroom, living room, dining room, hallway, kitchen, and patio/outdoor area. With a non slip backing and stain resistant properties, this rug provides peace of mind for households with children and pets, promising long lasting beauty and functionality.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This rug is designed to complement any space, whether it's your bedroom, living room, dining room, hallway, kitchen, or even the patio, offering both style and functionality throughout your home.
  • A rug with a 0.20" pile height offers comfort and durability, making it easy to maintain and clean while providing a cozy surface to walk on.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.