Amy Casual Faux Rabbit Machine Washable Area Rug 2ft 6in x 8ft

  • Mfr # HJWR01A-2608

  • Zoro # G713898045


product price:  $74.89
/ea

Key Features

Size
2 ft 6 in x 8 ft
Style
Casual
Pattern
Striped
Material
100% Polyester
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJWR01A-2608
Zoro #
G713898045
UPC #
193981265817
Country of Origin
China

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.85 in

Details

Color
White
Style
Casual
Pattern
Striped
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

For a room decorated in contemporary style, this faux rabbit fur rug adds a sophisticated touch with its fluffy surface and luxurious design. This area rug is inviting to touch and can be placed at the foot of your bed or a corner of the reading room to create a comfortable space. Sit back, relax, and enjoy the look of a special floor covering that modern made materials can provide.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified, Non-Slip Backing
  • 100% Polyester, made in China
  • Perfect for your bedroom, living room, hallway, nursery, or playroom
  • Luxuriously soft with a .87" pile height
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.