Angela High-Low Modern Diamond Tassel Area Rug 5ft 3in x 7ft 6in
- Mfr # OZOT07A-508
- Zoro # G013923713
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Kids
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZOT07A-508
- Zoro #
- G013923713
- UPC #
- 193981660995
- Country of Origin
- Türkiye
- Color
- Ivory
- Style
- Kids
- Pattern
- Geometric
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 5 ft 3 in x 7 ft 6 in
- Length (In.)
- 90 in
- Width (In.)
- 63 in
- Thickness
- 1.40 in
Description
Both children and adults alike are bound to fall in love with this beautiful cozy textured area rug. Not lacking a single detail this rug features a fun creative pattern, bright pops of color, and braided tassels. It will make the perfect addition to a playroom, nursery, or bedroom. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
- Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
- From toddlers to teens and every age in between, spark their creativity with this beautiful rug find
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.