Anise Antique Floral Spill Proof Machine Washable Area Rug 9ft x 12ft

  • Mfr # HJTH21A-9012

  • Zoro # G413896563


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Size
9 ft x 12 ft
Color
Ivory
Style
Traditional
Pattern
Floral & Paisley
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJTH21A-9012
Zoro #
G413896563
UPC #
193981066032
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.10 in

Details

Color
Ivory
Style
Traditional
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Meet our groundbreaking performance washable rugs, setting new standards for convenience and durability. Meticulously crafted using cutting edge performance fabric and coatings, these rugs offer unparalleled resistance to stains and spills. Designed to repel and withstand messes, theyftre the ultimate choice for high traffic spaces and households with children and pets, providing peace of mind without sacrificing style.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, Performance
  • Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Sleek and Ultra thin .10" thickness for easy fit in your washing machine, placement under furniture, and in doorways!
  • Designed using perfromance fabric and surface coating to repel water and stains, liquid beads up instead of being absorbed and can be wiped away with a cloth.
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.