Zoro Homepage

Annalise Bloc Shaggy Area Rug 4ft x 6ft

  • Mfr # BDFR03A-406

  • Zoro # G013897014


product price: $65.85
/ea

Key Features

Size
4 ft x 6 ft
Color
Silver
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDFR03A-406
Zoro #
G013897014
UPC #
193981644025
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
3.15 in

Details

Color
Silver
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

This area rug is crafted with easy to clean yarns that prevents shedding, unlike wool. The rug features a variety of modern shades that will enhance your decorative scheme.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • This floor covering has a thick 2.76" pile height that will feel good with every step
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.