Zoro Homepage

Annette Modern Leopard Print Area Rug 8ft x 10ft

  • Mfr # RZBD61A-8010

  • Zoro # G813917738


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Style
Modern/Contemporary
Pattern
Animal
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD61A-8010
Zoro #
G813917738
UPC #
842736100841
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.35 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Animal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Take a walk on the wild side with this strikingly designed leopard print area rug. Create a cohesive look in your living room or bedroom by pairing printed pillows with this rug or with gold accents to add a chic element. Made from durable soft fibers, this rug will elevate any space it is in while lasting for years to come. Take your home from boring to fabulous with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.