Zoro Homepage

Ansley Moroccan Lattice Tassel Area Rug 4ft

  • Mfr # KKLR12B-R404

  • Zoro # G613916306


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKLR12B-R404
Zoro #
G613916306
UPC #
193981453979
Country of Origin
Turkey

Dimensions

Size
4 ft x 4 ft
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.75 in

Details

Color
Light Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Round
Weave Type
Power Loomed

Description

Uplift your home with a layer of light and lovely luxury with this Moroccan lattice area rug. The charming tassel detail brings a touch of fun to your home and the geometric pattern is eye catching and artful. Made of durable polypropylene, this rug is made to last in even high traffic areas. Enjoy every space in your home with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Cotton, Made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • With a high/low consturction and a .67" pile height, this rug will bring the perfect amount of texture to your space
  • Easy to clean and maintain, we recommend vacuuming regularly (avoiding tassels) and spot treating any mild stains with mild detergent
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.