
Antonella Modern Abstract Maze Area Rug 4ft 3in x 6ft
Mfr # LPBL11A-406
Zoro # G413913512
product price: $36.45
/eaKey Features
Color
Blue
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPBL11A-406
Zoro #
G413913512
UPC #
193981454129
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 6 ft
Length (In.)
72 in
Width (In.)
51 in
Thickness
0.35 in
Details
Color
Blue
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Add a little bit of contemporary flair to your home with this machine made rug featuring a bold abstract pattern that feels both sleek and inviting. Made of tough synthetic fibers, this rug is ideal for high traffic areas of your home and will resist stains.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.28pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.