Ardelle Swirl Shaggy Area Rug 2ft 6in x 6ft

  • Mfr # OZXL03A-2606

  • Zoro # G013918320


product price:  $70.79
/ea

Key Features

Size
2 ft 6 in x 6 ft
Color
Multicolor
Style
Global Inspired
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZXL03A-2606
Zoro #
G013918320
UPC #
193981371846
Country of Origin
Türkiye

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
2.15 in

Details

Color
Multicolor
Style
Global Inspired
Pattern
Geometric
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Embrace the plush feel of this soft shag rug and its vibrant look. This wide range of colors has the ability to pull various components of your room together effortlessly.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • Brimming with artistic charm, bohemian rugs help you unleash your creativity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.