
Ardelle Swirl Shaggy Area Rug 5ft 3in x 7ft 6in
Mfr # OZXL03A-508
Zoro # G513919407
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Style
Global Inspired
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OZXL03A-508
Zoro #
G513919407
UPC #
841388168216
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 6 in
Length (In.)
90 in
Width (In.)
63 in
Thickness
2.15 in
Details
Color
Multicolor
Style
Global Inspired
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Embrace the plush feel of this soft shag rug and its vibrant look. This wide range of colors has the ability to pull various components of your room together effortlessly.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
- Brimming with artistic charm, bohemian rugs help you unleash your creativity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.