
Ardelle Swirl Shaggy Area Rug 9ft 2in x 12ft
Mfr # OZXL03A-92012
Zoro # G513919278
product price:Â $454.99
/eaKey Features
Color
Multicolor
Style
Global Inspired
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZXL03A-92012
Zoro #
G513919278
UPC #
842736148706
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Length (In.)
144 in
Width (In.)
110 in
Thickness
2.15 in
Details
Color
Multicolor
Style
Global Inspired
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Embrace the plush feel of this soft shag rug and its vibrant look. This wide range of colors has the ability to pull various components of your room together effortlessly.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
- Brimming with artistic charm, bohemian rugs help you unleash your creativity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.