Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariel Persian Medallion Area Rug 2ft 8in x 7ft 10in

  • Mfr # BDSN64A-2808

  • Zoro # G413909348


product price: $51.65
/ea

Key Features

Size
2 ft 8 in x 7 ft 10 in
Color
Light Blue
Style
Oriental & Persian
Pattern
Medallion, Vintage & Distressed
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN64A-2808
Zoro #
G413909348
UPC #
193981155859
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 7 ft 10 in
Length (In.)
94 in
Width (In.)
32 in
Thickness
0.45 in

Details

Color
Light Blue
Style
Oriental & Persian
Pattern
Medallion, Vintage & Distressed
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Explore our exquisite persian medallion area rug, boasting a captivating medallion pattern that exudes timeless charm. Crafted from 100% polypropylene and featuring a non slip backing, this rug offers both durability. Its machine made construction ensures consistent quality, while its stain resistant properties make it a practical choice for any indoor space. Whether placed in the bedroom, living room, dining room, hallway, or kitchen, this rug adds a touch of comfort and elegance to your home. Experience the perfect combination of style and durability with our versatile and cozy area rug.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • This rug, featuring a non-slip backing, exceptional durability and stain resistance, is suitable for use in the bedroom, living room, dining room, hallway, and kitchen, offering both practicality and style to various areas of the home.
  • This rug boasts a pile height of 0.31 inches, striking the perfect balance between comfort and elegance. Its moderate thickness provides a plush surface that adds warmth and coziness to any room.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.